Shop SPECTRUM
See all product information
Create Account
Edetate Disodium, Dihydrate, USP-12kg
- Mfr # ED150-12KG
- Zoro # G7952563
product price:Â
$
1,882.99
/ea
Free Shipping & Returns
Key Features
Shipping Restrictions
Chemical Not Regulated For Transport
Shelf Life
24 mo
Chemical Container Material
Plastic
Chemical Formula
C10H14N2Na2O8 x 2H2O
Chemical Container Size
12 kg
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ED150-12KG
- Zoro #
- G7952563
- UPC #
- -
- Country of Origin
- United States
- Item
- Edetate Disodium, Dihydrate, USP
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Shelf Life
- 24 mo
- Chemical Container Material
- Plastic
- Chemical Formula
- C10H14N2Na2O8 x 2H2O
- CAS Number
- 6381-92-6
- Molecular Weight
- 372.24
- Chemical Container Type
- Drum
- Chemical Grade
- USP
Description
Edetate Disodium, Dihydrate, USP, CAS Number 6381-92-6, Molecular Weight 372.24, Chemical Formula C10H14N2Na2O8 x 2H2O, Chemical Container Material Plastic, Chemical Container Type Drum, Chemical Grade USP, Chemical Container Size 12 kg, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.