Ethylenediamine, C2H8N2.H2O, 500ml
- Mfr # E0077-500ML
- Zoro # G8263390
product price:Â
$
38.19
/ea
Key Features
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
Molecular Weight
F.W. 60.10
Chemical Grade
Reagent
Chemical Container Size
500 mL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- E0077-500ML
- Zoro #
- G8263390
- UPC #
- -
- Country of Origin
- Japan
- Item
- Ethylenediamine
- Chemical Container Type
- Bottle
- Chemical Container Material
- Clear Glass
- Molecular Weight
- F.W. 60.10
- Chemical Grade
- Reagent
- Shipping Restrictions
- UN160 Ethylenediamine, 8, PG II
- Shelf Life
- 24 mo
- Chemical Formula
- C2H8N2.H2O
- CAS Number
- 107-15-3
Dimensions
- Chemical Container Size
- 500 mL
Description
Ethylenediamine, CAS Number 107-15-3, Molecular Weight F.W. 60.10, Chemical Formula C2H8N2.H2O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN160 Ethylenediamine, 8, PG II
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.