Shop SPECTRUM
See all product information
Create Account
Edetate Disodium, Dihydrate, USP-45kg
- Mfr # ED150-45KGBL
- Zoro # G7945450
product price:
$
3,688.99
/ea
Free Shipping & Returns
Key Features
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Formula
C10H14N2Na2O8¿2H2O
Shelf Life
36 mo
Chemical Grade
USP
Chemical Container Size
45 kg
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ED150-45KGBL
- Zoro #
- G7945450
- UPC #
- -
- Country of Origin
- United States
- Item
- Edetate Disodium
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Chemical Formula
- C10H14N2Na2O8¿2H2O
- Shelf Life
- 36 mo
- Chemical Grade
- USP
- CAS Number
- 6381-92-6
- Molecular Weight
- 336.21
- Chemical Container Material
- Fiberboard
- Chemical Container Type
- Drum
- Application
- Heavy Metal Chelation
- Container Type
- Drum
- Color
- Colorless
- Product Type
- Edetate Disodium
- Container Material
- Fiberboard
- Form
- Powder
- Features
- Dihydrate
- REMOVE - Previous PI Node
- E
- Storage Temperature - Minimum
- 20 Degrees C
- Storage Temperature - Maximum
- 22 Degrees C
- Quantity
- 45
- Volume
- 45 kg
- Chemical Properties
- Dihydrate
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 45 kg
Description
Edetate Disodium, Concentration Not Applicable, CAS Number 6381-92-6, Molecular Weight 336.21, Chemical Formula C10H14N2Na2O8¿2H2O, APHA Not Applicable, Chemical Container Material Fiberboard, Chemical Container Type Drum, Chemical Grade USP, Chemical Container Size 45 kg, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 36 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Not Applicable
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.