Ethylenediaminetetraacetic Acid Tetrasod
- Mfr # E1047-125GM
- Zoro # G8094812
product price:Â
$
55.85
/ea
Key Features
Chemical Container Size
125 g
Chemical Container Type
Bottle
Shipping Restrictions
Chemical Not Regulated For Transport
Shelf Life
24 mo
CAS Number
10378-23-1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- E1047-125GM
- Zoro #
- G8094812
- UPC #
- -
- Country of Origin
- United States
- Item
- Ethylenediaminetetraacetic Acid Tetrasodium Salt, Dihydrate, Reagents
- Chemical Container Type
- Bottle
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Shelf Life
- 24 mo
- CAS Number
- 10378-23-1
- Chemical Formula
- C10H12N2O8Na4 x 2H2O
- Molecular Weight
- 416.23
- Chemical Grade
- Reagent
- Chemical Container Material
- Plastic
Dimensions
- Chemical Container Size
- 125 g
Description
Ethylenediaminetetraacetic Acid Tetrasodium Salt, Dihydrate, Reagents, CAS Number 10378-23-1, Molecular Weight 416.23, Chemical Formula C10H12N2O8Na4 x 2H2O, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 125 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.