EDTA DiSodm, 0.1 M Sltn, 4L, Pls, PK4
- Mfr # E-120-4LTPL-CS4
- Zoro # G7959100
product price:Â
$
689.99
/pk of 4, $172.50/ea
Free Shipping & Returns
Key Features
Concentration
0.1 M
Chemical Container Material
Plastic
Chemical Container Size
4 L
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Grade
Lab
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- E-120-4LTPL-CS4
- Zoro #
- G7959100
- UPC #
- -
- Country of Origin
- United States
- Item
- EDTA Disodium Solution
- Concentration
- 0.1 M
- Chemical Container Material
- Plastic
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Chemical Grade
- Lab
- Special Information
- 1 mL = 10 mg CaCO Less Than- Greater Than3 Less Thanp Greater Than
- Shelf Life
- 24 mo
- Chemical Container Type
- Jug
Dimensions
- Chemical Container Size
- 4 L
Description
EDTA Disodium Solution, Concentration 0.1 M, Chemical Container Material Plastic, Chemical Container Type Jug, Chemical Grade Lab, Chemical Container Size 4 L, Chemical Family Type Standards and Solutions, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Special Information 1 mL = 10 mg CaCO Less Than- Greater Than3 Less Thanp Greater Than, Package Quantity 4
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.