Shop SPECTRUM
See all product information
Create Account
Ethylenediaminetetraacetic Acid Tetrasod
- Mfr # E1047-3KG
- Zoro # G8047319
product price:Â
$
295.99
/ea
Free Shipping & Returns
Key Features
Chemical Formula
C10H12N2O8Na4 x 2H2O
Chemical Container Material
Plastic
Chemical Container Size
3 kg
CAS Number
10378-23-1
Shelf Life
24 mo
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- E1047-3KG
- Zoro #
- G8047319
- UPC #
- -
- Country of Origin
- United States
- Item
- Ethylenediaminetetraacetic Acid Tetrasodium Salt, Dihydrate, Reagents
- Chemical Formula
- C10H12N2O8Na4 x 2H2O
- Chemical Container Material
- Plastic
- CAS Number
- 10378-23-1
- Shelf Life
- 24 mo
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Molecular Weight
- 416.23
- Chemical Grade
- Reagent
- Chemical Container Type
- Drum
Dimensions
- Chemical Container Size
- 3 kg
Description
Ethylenediaminetetraacetic Acid Tetrasodium Salt, Dihydrate, Reagent, CAS Number 10378-23-1, Molecular Weight 416.23, Chemical Formula C10H12N2O8Na4 x 2H2O, Chemical Container Material Plastic, Chemical Container Type Drum, Chemical Grade Reagent, Chemical Container Size 3 kg, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.