Shop SPECTRUM
See all product information
Create Account
Edtte DiSdm, Dihdrt, Biotc, 2.5kg, PK4
- Mfr # E1058-2.5KG-CS4
- Zoro # G7978840
product price:Â
$
2,273.99
/pk of 4, $568.50/ea
Free Shipping & Returns
Key Features
Chemical Formula
C10H14N2Na2O8 x 2H2O
Chemical Container Material
Plastic
Shelf Life
24 mo
Chemical Grade
Purified
CAS Number
6381-92-6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- E1058-2.5KG-CS4
- Zoro #
- G7978840
- UPC #
- -
- Country of Origin
- United States
- Item
- Edetate Disodium, Dihydrate, Biotech Grade
- Chemical Formula
- C10H14N2Na2O8 x 2H2O
- Chemical Container Material
- Plastic
- Shelf Life
- 24 mo
- Chemical Grade
- Purified
- CAS Number
- 6381-92-6
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Molecular Weight
- 372.24
- Chemical Container Type
- Bottle
Dimensions
- Chemical Container Size
- 2.5 kg
Description
Edetate Disodium, Dihydrate, Biotech Grade, CAS Number 6381-92-6, Molecular Weight 372.24, Chemical Formula C10H14N2Na2O8 x 2H2O, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Purified, Chemical Container Size 2.5 kg, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Package Quantity 4
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.