Ethyl Acetate, NF, 20L
- Mfr # ET105-20LTMT56
- Zoro # G8066377
product price:Â
$
956.99
/ea
Free Shipping & Returns
Key Features
Shelf Life
24 mo
Chemical Grade
NF
Chemical Container Size
20 L
Chemical Container Material
Metal
Shipping Restrictions
UN1173, Ethyl Acetate, 3, PG II
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ET105-20LTMT56
- Zoro #
- G8066377
- UPC #
- -
- Country of Origin
- United States
- Item
- Ethyl Acetate
- Shelf Life
- 24 mo
- Chemical Grade
- NF
- Chemical Container Material
- Metal
- Shipping Restrictions
- UN1173, Ethyl Acetate, 3, PG II
- CAS Number
- 141-78-6
- Chemical Container Type
- Drum
- Chemical Formula
- C4H8O2
- Molecular Weight
- 88.11
- Application
- Analytical Testing Labs
- Container Type
- Drum
- Color
- Colorless
- Product Type
- Ethyl Acetate
- Form
- Liquid
- Container Material
- Metal
- Storage Temperature - Maximum
- 22 Degrees C
- Quantity
- 20
- Volume
- 20 L
- Storage Temperature - Minimum
- 20 Degrees C
- REMOVE - Previous PI Node
- E
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 20 L
Description
Ethyl Acetate, Concentration Not Applicable, CAS Number 141-78-6, Molecular Weight 88.11, Chemical Formula C4H8O2, APHA Not Applicable, Chemical Container Material Metal, Chemical Container Type Drum, Chemical Grade NF, Chemical Container Size 20 L, Chemical Family Type Solvent, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions UN1173, Ethyl Acetate, 3, PG II, Standards Not Applicable, Special Information Not Applicable
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.