Shop SPECTRUM

Ethyl Alch, 190 Prf, FCC, 20L

  • Mfr # E1020-20LT
  • Zoro # G7956300

product price: 
$
1,672.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Material
Plastic
Shipping Restrictions
UN1170, Ethanol, 3, PG II
Special Information
Light Sensitive
Molecular Weight
46.07
Shelf Life
36 mo
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
E1020-20LT
Zoro #
G7956300
UPC #
-
Country of Origin
United States
Item
Ethanol
Chemical Container Material
Plastic
Shipping Restrictions
UN1170, Ethanol, 3, PG II
Special Information
Light Sensitive
Molecular Weight
46.07
Shelf Life
36 mo
Concentration
190 Proof
Chemical Formula
C2H5OH
CAS Number
64-17-5
Chemical Container Type
Drum
Chemical Grade
FCC
Color
Colorless
Container Type
Bottle
Application
Food and Beverage, Nutritional Supplement
Product Type
Ethanol
Container Material
Plastic
Form
Liquid
Features
Light Sensitive
Quantity
20
Volume
20 L
Storage Temperature - Minimum
20 Degrees C
REMOVE - Previous PI Node
E
Storage Temperature - Maximum
22 Degrees C
Grade Certification
Kosher
Calibration Certificate
No
Wire Color
Colorless

Dimensions

Chemical Container Size
20 L

Description

Ethanol, Concentration 190 Proof, CAS Number 64-17-5, Molecular Weight 46.07, Chemical Formula C2H5OH, Chemical Container Material Plastic, Chemical Container Type Drum, Chemical Grade FCC, Chemical Container Size 20 L, Chemical Family Type Alcohol, Shelf Life 36 mo, Shipping Restrictions UN1170, Ethanol, 3, PG II, Standards Not Applicable, Special Information Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CA, PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.