Shop SPECTRUM

Ethyl Alch, 190 Prf, Rgnt, ACS, 4L, Gls

  • Mfr # E1029-4LTGL
  • Zoro # G8027341

product price: 
$
381.99
/ea
Free Shipping & Returns

Key Features

Shipping Restrictions
UN1170, Ethanol, 3, PG II
Chemical Container Type
Bottle
Special Information
Light Sensitive
Chemical Container Size
4 L
Molecular Weight
46.07
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
E1029-4LTGL
Zoro #
G8027341
UPC #
-
Country of Origin
United States
Item
Ethanol
Shipping Restrictions
UN1170, Ethanol, 3, PG II
Chemical Container Type
Bottle
Special Information
Light Sensitive
Molecular Weight
46.07
CAS Number
64-17-5
Chemical Grade
ACS
Shelf Life
24 mo
Chemical Container Material
Amber Glass
Chemical Formula
C2H5OH
Concentration
190 Proof
Container Type
Bottle
Color
Colorless
Application
Industrial
Product Type
Ethanol
Container Material
Glass
Form
Liquid
Features
Light Sensitive
Volume
4 L
Storage Temperature - Minimum
20 Degrees C
REMOVE - Previous PI Node
E
Storage Temperature - Maximum
22 Degrees C
Quantity
1
Calibration Certificate
No
Wire Color
Colorless

Dimensions

Chemical Container Size
4 L

Description

Ethanol, Concentration 190 Proof, CAS Number 64-17-5, Molecular Weight 46.07, Chemical Formula C2H5OH, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 4 L, Chemical Family Type Alcohol, Shelf Life 24 mo, Shipping Restrictions UN1170, Ethanol, 3, PG II, Standards Not Applicable, Special Information Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CA, PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.