Ethyl Nicotinate, 100g, CAS 614-18-6
- Mfr # E2510-100GM
- Zoro # G8002281
product price:Â
$
108.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Size
100 g
Concentration
100%
CAS Number
614-18-6
Chemical Formula
C8H9O2N
Chemical Container Type
Bottle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- E2510-100GM
- Zoro #
- G8002281
- UPC #
- -
- Country of Origin
- United States
- Item
- Ethyl Nicotinate
- Concentration
- 100%
- CAS Number
- 614-18-6
- Chemical Formula
- C8H9O2N
- Chemical Container Type
- Bottle
- Shelf Life
- 24 mo
- Molecular Weight
- 151.17
- Chemical Container Material
- Amber Glass
- Chemical Grade
- Reagent
Dimensions
- Chemical Container Size
- 100 g
Description
Ethyl Nicotinate, Concentration 100 Percent, CAS Number 614-18-6, Molecular Weight 151.17, Chemical Formula C8H9O2N, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 100 g, Chemical Family Type Acids, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.