Shop SPECTRUM
See all product information
Create Account
Ethyl Nicotinate, 500g, CAS 614-18-6
- Mfr # E2510-500GM
- Zoro # G7956072
product price:Â
$
257.99
/ea
Free Shipping & Returns
Key Features
Chemical Formula
C8H9O2N
Shelf Life
24 mo
Chemical Container Material
Amber Glass
CAS Number
614-18-6
Chemical Container Size
500 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- E2510-500GM
- Zoro #
- G7956072
- UPC #
- -
- Country of Origin
- United States
- Item
- Ethyl Nicotinate
- Chemical Formula
- C8H9O2N
- Shelf Life
- 24 mo
- Chemical Container Material
- Amber Glass
- CAS Number
- 614-18-6
- Molecular Weight
- 151.17
- Chemical Container Type
- Bottle
- Chemical Grade
- Reagent
- Concentration
- 100%
Dimensions
- Chemical Container Size
- 500 g
Description
Ethyl Nicotinate, Concentration 100 Percent, CAS Number 614-18-6, Molecular Weight 151.17, Chemical Formula C8H9O2N, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Chemical Family Type Acids, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.