Shop SPECTRUM
See all product information
Create Account
Ethylcarbodiimide Hydrochloride, 5g
- Mfr # D2190-5GM
- Zoro # G7904080
product price:Â
$
128.99
/ea
Free Shipping & Returns
Key Features
Shelf Life
24 mo
Molecular Weight
191.71
Chemical Container Type
Bottle
CAS Number
25952-53-8
Chemical Container Material
Amber Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D2190-5GM
- Zoro #
- G7904080
- UPC #
- -
- Country of Origin
- United States
- Item
- 1-(3-Dimethylaminopropyl)-3-Ethylcarbodiimide Hydrochloride
- Shelf Life
- 24 mo
- Molecular Weight
- 191.71
- Chemical Container Type
- Bottle
- CAS Number
- 25952-53-8
- Chemical Container Material
- Amber Glass
- Chemical Grade
- Reagent
- Chemical Formula
- C8H17N3.HCl
- Concentration
- 100%
Dimensions
- Chemical Container Size
- 5 g
Description
1-(3-Dimethylaminopropyl)-3-Ethylcarbodiimide Hydrochloride, Concentration 100 Percent, CAS Number 25952-53-8, Molecular Weight 191.71, Chemical Formula C8H17N3.HCl, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Chemical Family Type Acids, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.