Shop SPECTRUM
See all product information
Create Account
Ethylene Glycol Dimethacrylate, 5mL
- Mfr # E2861-5ML
- Zoro # G8074302
product price:Â
$
73.29
/ea
Key Features
Chemical Grade
Reagent
Molecular Weight
198.22
Chemical Container Type
Bottle
Chemical Container Material
Amber Glass
Chemical Container Size
5 mL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- E2861-5ML
- Zoro #
- G8074302
- UPC #
- -
- Country of Origin
- United States
- Item
- Ethylene Glycol Dimethacrylate
- Chemical Grade
- Reagent
- Molecular Weight
- 198.22
- Chemical Container Type
- Bottle
- Chemical Container Material
- Amber Glass
- Chemical Formula
- C10H14O4
- Concentration
- 100%
- CAS Number
- 97-90-5
- Shelf Life
- 24 mo
Dimensions
- Chemical Container Size
- 5 mL
Description
Ethylene Glycol Dimethacrylate, Concentration 100 Percent, CAS Number 97-90-5, Molecular Weight 198.22, Chemical Formula C10H14O4, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 mL, Chemical Family Type Bases, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.