Ethanol, 95.5 Percent USP

  • Mfr # R2916000-1A
  • Zoro # G603563091
product price: 
$
118.99
/ea
Free Shipping & Returns

Key Features

CAS Number
64-17-5, 7732-18-5
Shipping Restrictions
Class 3, PG II, UN1170
Shelf Life
36 mo
Concentration
95.5 %
Chemical Container Size
1 L
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R2916000-1A
Zoro #
G603563091
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
1 L

Details

CAS Number
64-17-5, 7732-18-5
Shipping Restrictions
Class 3, PG II, UN1170
Shelf Life
36 mo
Item
Ethanol
Concentration
95.5 %
Product Type
Ethanol
Storage Temperature
Ambient
Storage Temperature - Minimum
15 Degrees C
Storage Temperature - Maximum
30 Degrees C
Molecular Weight
18.01 g/mol (Water); 46.06 g/mol (Ethyl Alcohol)
Chemical Grade
USP
Container Material
Plastic
Standards
ASTM E288
Calibration Certificate
NIST
Form
Liquid
Chemical Formula
CH3CH2OH
Container Type
Bottle
Volume
1 L
REMOVE - Previous PI Node
E
Quantity
1
Color
Colorless
Application
Analytical Reagent
Test Parameters
Acidity, Alkalinity
Wire Color
Colorless

Description

Ethanol, Concentration 95.5 Percent, CAS Number 64-17-5, 7732-18-5, Molecular Weight 18.01 g/mol (Water); 46.06 g/mol (Ethyl Alcohol), Chemical Formula CH3CH2OH, Chemical Grade USP, Chemical Container Size 1 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 36 mo, Shipping Restrictions Class 3, PG II, UN1170, Standards ASTM E288, Special Information Not Applicable

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews