Shop SPECTRUM
See all product information
Create Account
Ethylene Glycol, Purified, 1L
- Mfr # E1052-1LT52
- Zoro # G7923163
product price:Â
$
94.89
/ea
Key Features
Chemical Container Type
Bottle
Chemical Formula
C2H6O2
Chemical Container Size
1 L
Shelf Life
24 mo
CAS Number
107-21-1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- E1052-1LT52
- Zoro #
- G7923163
- UPC #
- -
- Country of Origin
- United States
- Item
- Ethylene Glycol
- Chemical Container Type
- Bottle
- Chemical Formula
- C2H6O2
- Shelf Life
- 24 mo
- CAS Number
- 107-21-1
- Molecular Weight
- 62.07
- Chemical Container Material
- Plastic
- Chemical Grade
- Lab
- Container Type
- Bottle
- Color
- Colorless
- Application
- Analytical Testing Labs
- Product Type
- Ethylene Glycol
- Form
- Liquid
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Features
- Hygroscopic
- Special Information
- Hygroscopic
- Container Material
- Plastic
- Volume
- 1 L
- REMOVE - Previous PI Node
- E
- Quantity
- 1
- Storage Temperature - Minimum
- 20 Degrees C
- Storage Temperature - Maximum
- 22 Degrees C
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 1 L
Description
Ethylene Glycol, Concentration Not Applicable, CAS Number 107-21-1, Molecular Weight 62.07, Chemical Formula C2H6O2, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 1 L, Chemical Family Type Solvent, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Not Applicable
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.