Shop SPECTRUM
See all product information
Create Account
Ethylenediamine Acid, C6H12N2O4, 5g
- Mfr # E0275-5G
- Zoro # G8291138
product price:Â
$
135.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Material
Clear Glass
CAS Number
5657-17-0
Chemical Grade
Reagent
Chemical Container Size
5 g
Chemical Formula
C6H12N2O4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- E0275-5G
- Zoro #
- G8291138
- UPC #
- -
- Country of Origin
- Japan
- Item
- Ethylenediamine-N,N-diacetic Acid
- Chemical Container Material
- Clear Glass
- CAS Number
- 5657-17-0
- Chemical Grade
- Reagent
- Chemical Formula
- C6H12N2O4
- Shelf Life
- 24 mo
- Molecular Weight
- F.W. 176.17
- Chemical Container Type
- Bottle
Dimensions
- Chemical Container Size
- 5 g
Description
Ethylenediamine-N,N-diacetic Acid, CAS Number 5657-17-0, Molecular Weight F.W. 176.17, Chemical Formula C6H12N2O4, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.