Ethylenediaminetetraacetic Acid, 4L
- Mfr # E1048-4LTPL55
- Zoro # G7952207
product price:Â
$
502.99
/ea
Free Shipping & Returns
Key Features
Shelf Life
24 mo
Chemical Grade
Lab
Chemical Container Type
Jug
Chemical Container Size
4 L
Chemical Container Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- E1048-4LTPL55
- Zoro #
- G7952207
- UPC #
- -
- Country of Origin
- United States
- Item
- Ethylenediaminetetraacetic Acid Tetrasodium Salt, Solution
- Shelf Life
- 24 mo
- Chemical Grade
- Lab
- Chemical Container Type
- Jug
- Chemical Container Material
- Plastic
Dimensions
- Chemical Container Size
- 4 L
Description
Ethylenediaminetetraacetic Acid Tetrasodium Salt, Solution, Chemical Container Material Plastic, Chemical Container Type Jug, Chemical Grade Lab, Chemical Container Size 4 L, Chemical Family Type Standards and Solutions, Shelf Life 24 mo
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.