(Ethylenedinitrilo)tetraacetic Acid Diso
- Mfr # E1045-125GM
- Zoro # G8015207
product price:
$
100.99
/ea
Free Shipping & Returns
Key Features
CAS Number
6381-92-6
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Container Material
Plastic
Chemical Container Type
Bottle
Chemical Formula
C10H14N2Na2O8¿2H2O
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- E1045-125GM
- Zoro #
- G8015207
- UPC #
- -
- Country of Origin
- United States
- Item
- (Ethylenedinitrilo)Tetraacetic Acid Disodium
- CAS Number
- 6381-92-6
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Chemical Container Material
- Plastic
- Chemical Container Type
- Bottle
- Chemical Formula
- C10H14N2Na2O8¿2H2O
- Chemical Grade
- ACS
- Shelf Life
- 24 mo
- Molecular Weight
- 336.21
- Container Type
- Bottle
- Application
- Chelating Agent in Tissue Cultures, Metal Ion Scavenging
- Color
- Colorless
- Product Type
- (Ethylenedinitrilo)Tetraacetic Acid Disodium
- Features
- Dihydrate
- Form
- Powder
- Container Material
- Plastic
- Storage Temperature - Minimum
- 20 Degrees C
- Volume
- 125 g
- Quantity
- 125
- REMOVE - Previous PI Node
- T
- Storage Temperature - Maximum
- 22 Degrees C
- Calibration Certificate
- No
- Chemical Properties
- Dihydrate
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 125 g
Description
(Ethylenedinitrilo)Tetraacetic Acid Disodium - Dihydrate, Concentration Not Applicable, CAS Number 6381-92-6, Molecular Weight 336.21, Chemical Formula C10H14N2Na2O8�2H2O, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 125 g, Chemical Family Type Acid, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Not Applicable
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.