(Ethylenedinitrilo)tetraacetic Acid, PK6
- Mfr # E1040-500GMAK
- Zoro # G7940182
product price:Â
$
871.99
/pk of 6, $145.33/ea
Free Shipping & Returns
Key Features
Chemical Container Material
Plastic
Chemical Grade
ACS
Chemical Formula
C10H16N2O8
Chemical Container Size
500 g
Shelf Life
24 mo
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- E1040-500GMAK
- Zoro #
- G7940182
- UPC #
- -
- Country of Origin
- United States
- Item
- (Ethylenedinitrilo)tetraacetic Acid, Powder, Reagents, ACS
- Chemical Container Material
- Plastic
- Chemical Grade
- ACS
- Chemical Formula
- C10H16N2O8
- Shelf Life
- 24 mo
- Molecular Weight
- F.W. 292.25
- CAS Number
- 60-00-4
- Chemical Container Type
- Bottle
Dimensions
- Chemical Container Size
- 500 g
Description
(Ethylenedinitrilo)tetraacetic Acid, Powder, Reagent, ACS, CAS Number 60-00-4, Molecular Weight F.W. 292.25, Chemical Formula C10H16N2O8, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 500 g, Chemical Family Type Standards and Solutions, Shelf Life 24 mo, Package Quantity 6
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.