Shop SPECTRUM
See all product information
Create Account
Ferric Ammonium Oxalate, Granular, 125g
- Mfr # F1002-125GM07
- Zoro # G7984833
product price:
$
79.69
/ea
Key Features
Chemical Container Size
125 g
Chemical Grade
Reagent
Chemical Container Type
Bottle
Chemical Container Material
Amber Glass
Shelf Life
24 mo
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F1002-125GM07
- Zoro #
- G7984833
- UPC #
- -
- Country of Origin
- United States
- Item
- Ferric Ammonium Oxalate, Granular
- Chemical Grade
- Reagent
- Chemical Container Type
- Bottle
- Chemical Container Material
- Amber Glass
- Shelf Life
- 24 mo
- Chemical Formula
- (NH4)3Fe(C2O4)3¿3H2O
- Molecular Weight
- F.W. 428.07
- CAS Number
- 13268-42-3
Dimensions
- Chemical Container Size
- 125 g
Description
Ferric Ammonium Oxalate, Granular, CAS Number 13268-42-3, Molecular Weight F.W. 428.07, Chemical Formula (NH4)3Fe(C2O4)3�3H2O, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 125 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.