Shop SPECTRUM
See all product information
Create Account
Ferric Subsulfate, Powder, Purified, 125g
- Mfr # F1042-125GM07
- Zoro # G7971840
product price:Â
$
80.29
/ea
Key Features
Shelf Life
24 mo
Chemical Formula
Fe4(OH)2(SO4)5
Chemical Container Size
125 g
Chemical Container Type
Bottle
CAS Number
1310-45-8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F1042-125GM07
- Zoro #
- G7971840
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Chemical Container Size
- 125 g
Description
Ferric Subsulfate, Concentration Not Applicable, CAS Number 1310-45-8, Molecular Weight Not Applicable, Chemical Formula Fe4(OH)2(SO4)5, APHA Not Applicable, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 125 g, Chemical Family Type Salt, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Light Sensitive
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.