Shop SPECTRUM
See all product information
Create Account
Sodium Acetate, Trihydrate, Crstl, Rgnt, ACS
- Mfr # S1115-12KG
- Zoro # G7988458
product price:
$
839.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Material
Plastic
Chemical Container Size
12 kg
Shelf Life
24 mo
Chemical Grade
ACS
Molecular Weight
136.08
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S1115-12KG
- Zoro #
- G7988458
- UPC #
- -
- Country of Origin
- United States
- Item
- Sodium Acetate
- Chemical Container Material
- Plastic
- Shelf Life
- 24 mo
- Chemical Grade
- ACS
- Molecular Weight
- 136.08
- Chemical Formula
- NaC2H3O2¿3H2O
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Chemical Container Type
- Drum
- CAS Number
- 6131-90-4
- Application
- Analytical Testing Labs
- Container Type
- Drum
- Color
- Colorless
- Product Type
- Sodium Acetate
- Special Information
- Trihydrate
- Form
- Powder
- Container Material
- Plastic
- Features
- Trihydrate
- Storage Temperature - Maximum
- 22 Degrees C
- REMOVE - Previous PI Node
- S
- Storage Temperature - Minimum
- 20 Degrees C
- Volume
- 12 kg
- Quantity
- 12
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 12 kg
Description
Sodium Acetate, Concentration Not Applicable, CAS Number 6131-90-4, Molecular Weight 136.08, Chemical Formula NaC2H3O2�3H2O, Chemical Container Material Plastic, Chemical Container Type Drum, Chemical Grade ACS, Chemical Container Size 12 kg, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Not Applicable
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
CA, PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.