Shop SPECTRUM

Frc Chlrd, Anhdrs, Pwdr, Purified, 500g

  • Mfr # F1013-500GM
  • Zoro # G7916428

product price: 
$
81.15
/ea

Key Features

CAS Number
7705-08-0
Shipping Restrictions
UN1773, Ferric Chloride, 8, PG III
Molecular Weight
162.21
Chemical Formula
FeCl3
Chemical Grade
Lab
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
F1013-500GM
Zoro #
G7916428
UPC #
-
Country of Origin
United States
Item
Ferric Chloride
CAS Number
7705-08-0
Shipping Restrictions
UN1773, Ferric Chloride, 8, PG III
Molecular Weight
162.21
Chemical Formula
FeCl3
Chemical Grade
Lab
Shelf Life
24 mo
Special Information
Deliquescent
Chemical Container Type
Bottle
Chemical Container Material
Amber Glass
Application
Analytical Testing Labs
Container Type
Bottle
Color
Colorless
Product Type
Ferric Chloride
Container Material
Amber Glass
Features
Deliquescent
Form
Powder
Volume
500 g
Storage Temperature - Minimum
20 Degrees C
REMOVE - Previous PI Node
F
Quantity
500
Storage Temperature - Maximum
22 Degrees C
Calibration Certificate
No
Chemical Properties
Anhydrous
Wire Color
Colorless

Dimensions

Chemical Container Size
500 g

Description

Ferric Chloride, Concentration Not Applicable, CAS Number 7705-08-0, Molecular Weight 162.21, Chemical Formula FeCl3, APHA Not Applicable, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 g, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions UN1773, Ferric Chloride, 8, PG III, Standards Not Applicable, Special Information Deliquescent

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.