Ficoll 400, Biotc, 5g
- Mfr # F3008-5GM
- Zoro # G7908980
product price:Â
$
229.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Type
Bottle
Chemical Container Size
5 g
Chemical Grade
Purified
CAS Number
26873-85-8
Chemical Container Material
Amber Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F3008-5GM
- Zoro #
- G7908980
- UPC #
- -
- Country of Origin
- United States
- Item
- Ficoll(R) 400
- Chemical Container Type
- Bottle
- Chemical Grade
- Purified
- CAS Number
- 26873-85-8
- Chemical Container Material
- Amber Glass
- Shelf Life
- 24 mo
- Shipping Restrictions
- Chemical Not Regulated For Transport
Dimensions
- Chemical Container Size
- 5 g
Description
Ficoll 400, Biotech Grade, CAS Number 26873-85-8, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Purified, Chemical Container Size 5 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.