Frc Chlrd, Anhdrs, Pwdr, Purified, 2.5kg
- Mfr # F1013-2.5KG
- Zoro # G8088810
product price:Â
$
291.99
/ea
Free Shipping & Returns
Key Features
Shipping Restrictions
UN1773, Ferric Chloride, 8, PG III
Molecular Weight
162.21
Special Information
Packaged Under Nitrogen
CAS Number
7705-08-0
Chemical Formula
FeCl3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F1013-2.5KG
- Zoro #
- G8088810
- UPC #
- -
- Country of Origin
- United States
- Item
- Ferric Chloride, Anhydrous, Powder, Purified
- Shipping Restrictions
- UN1773, Ferric Chloride, 8, PG III
- Molecular Weight
- 162.21
- Special Information
- Packaged Under Nitrogen
- CAS Number
- 7705-08-0
- Chemical Formula
- FeCl3
- Chemical Container Material
- Amber Glass
- Chemical Grade
- Purified
- Chemical Container Type
- Bottle
- Shelf Life
- 24 mo
Dimensions
- Chemical Container Size
- 2.5 kg
Description
Ferric Chloride, Anhydrous, Powder, Purified, CAS Number 7705-08-0, Molecular Weight 162.21, Chemical Formula FeCl3, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Purified, Chemical Container Size 2.5 kg, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN1773, Ferric Chloride, 8, PG III, Special Information Packaged Under Nitrogen
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.