Shop SPECTRUM
See all product information
Create Account
Formic Acid, 20L
- Mfr # F1090-20LT56
- Zoro # G8031742
product price:Â
$
1,461.99
/ea
Free Shipping & Returns
Key Features
Chemical Grade
ACS
CAS Number
64-18-6
Shipping Restrictions
UN1779, Formic acid, 8 (3), PG II
Chemical Container Type
Drum
Shelf Life
24 mo
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F1090-20LT56
- Zoro #
- G8031742
- UPC #
- -
- Country of Origin
- United States
- Item
- Formic Acid
- Chemical Grade
- ACS
- CAS Number
- 64-18-6
- Shipping Restrictions
- UN1779, Formic acid, 8 (3), PG II
- Chemical Container Type
- Drum
- Shelf Life
- 24 mo
- Chemical Formula
- CH2O2
- Chemical Container Material
- Plastic
- Molecular Weight
- 46.03
- Application
- Commercial
- Color
- Colorless
- Container Type
- Drum
- Product Type
- Formic Acid
- Concentration
- 88 %
- Container Material
- Plastic
- Form
- Liquid
- Storage Temperature - Maximum
- 22 Degrees C
- REMOVE - Previous PI Node
- F
- Storage Temperature - Minimum
- 20 Degrees C
- Volume
- 20 L
- Quantity
- 20
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 20 L
Description
Formic Acid, Concentration 88 Percent, CAS Number 64-18-6, Molecular Weight 46.03, Chemical Formula CH2O2, Chemical Container Material Plastic, Chemical Container Type Drum, Chemical Grade ACS, Chemical Container Size 20 L, Chemical Family Type Acid, Shelf Life 24 mo, Shipping Restrictions UN1779, Formic acid, 8 (3), PG II, Standards Not Applicable, Special Information Not Applicable
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.