Shop SPECTRUM
See all product information
Create Account
Fluoboric Acid, 20L
- Mfr # F1075-20LTPL56
- Zoro # G7923568
product price:Â
$
1,382.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Size
20 L
Chemical Container Material
Plastic
Molecular Weight
87.81
Shelf Life
24 mo
Chemical Container Type
Drum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F1075-20LTPL56
- Zoro #
- G7923568
- UPC #
- -
- Country of Origin
- United States
- Item
- Fluoboric Acid
- Chemical Container Material
- Plastic
- Molecular Weight
- 87.81
- Shelf Life
- 24 mo
- Chemical Container Type
- Drum
- Shipping Restrictions
- UN1775, Fluoroboric acid, 8, PG II
- CAS Number
- 16872-11-0
- Chemical Formula
- HBF4
- Chemical Grade
- Reagent
Dimensions
- Chemical Container Size
- 20 L
Description
Fluoboric Acid, CAS Number 16872-11-0, Molecular Weight 87.81, Chemical Formula HBF4, Chemical Container Material Plastic, Chemical Container Type Drum, Chemical Grade Reagent, Chemical Container Size 20 L, Chemical Family Type Acids, Shelf Life 24 mo, Shipping Restrictions UN1775, Fluoroboric acid, 8, PG II
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.