Frc Amnm Slft, Ddcahydrt, Crs, Rgt, ACS, 50kg
- Mfr # F1005-50KGBL
- Zoro # G8044878
product price:Â
$
4,288.99
/ea
Free Shipping & Returns
Key Features
Molecular Weight
482.2
Shelf Life
24 mo
Chemical Grade
ACS
CAS Number
7783-83-7
Chemical Container Type
Drum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F1005-50KGBL
- Zoro #
- G8044878
- UPC #
- -
- Country of Origin
- United States
- Item
- Ferric Ammonium Sulfate, Dodecahydrate, Crystal, Reagents, ACS
- Molecular Weight
- 482.2
- Shelf Life
- 24 mo
- Chemical Grade
- ACS
- CAS Number
- 7783-83-7
- Chemical Container Type
- Drum
- Chemical Formula
- FeNH4(SO4)2 x 12H2O
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Chemical Container Material
- Fiberboard
Dimensions
- Chemical Container Size
- 50 kg
Description
Ferric Ammonium Sulfate, Dodecahydrate, Crystal, Reagents, ACS, CAS Number 7783-83-7, Molecular Weight 482.2, Chemical Formula FeNH4(SO4)2 x 12H2O, Chemical Container Material Fiberboard, Chemical Container Type Drum, Chemical Grade ACS, Chemical Container Size 50 kg, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.