Frc Ntrt, Nnahydrt, Crstl, Rgnt, ACS, 2.5kg
- Mfr # F1030-2.5KG
- Zoro # G8056139
product price:Â
$
476.99
/ea
Free Shipping & Returns
Key Features
Molecular Weight
404
Chemical Container Size
2.5 kg
Chemical Grade
ACS
Shipping Restrictions
UN1466, Ferric Nitrate, 5.1, PG III
Chemical Container Type
Bottle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F1030-2.5KG
- Zoro #
- G8056139
- UPC #
- -
- Country of Origin
- United States
- Item
- Ferric Nitrate, Nonahydrate, Crystal, Reagents, ACS
- Molecular Weight
- 404
- Chemical Grade
- ACS
- Shipping Restrictions
- UN1466, Ferric Nitrate, 5.1, PG III
- Chemical Container Type
- Bottle
- Chemical Container Material
- Plastic
- Chemical Formula
- Fe(NO3)3 x 9H2O
- Shelf Life
- 24 mo
- CAS Number
- 7782-61-8
Dimensions
- Chemical Container Size
- 2.5 kg
Description
Ferric Nitrate, Nonahydrate, Crystal, Reagent, ACS, CAS Number 7782-61-8, Molecular Weight 404, Chemical Formula Fe(NO3)3 x 9H2O, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 2.5 kg, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN1466, Ferric Nitrate, 5.1, PG III
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.