Shop SPECTRUM
See all product information
Create Account
Fluorenone, C13H8O, 25g
- Mfr # F0021-25G
- Zoro # G8129517
product price:Â
$
40.69
/ea
Key Features
Molecular Weight
F.W. 180.21
Chemical Container Material
Clear Glass
Chemical Formula
C13H8O
Chemical Container Size
25 g
Chemical Grade
Reagent
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F0021-25G
- Zoro #
- G8129517
- UPC #
- -
- Country of Origin
- Japan
- Item
- Fluorenone
- Molecular Weight
- F.W. 180.21
- Chemical Container Material
- Clear Glass
- Chemical Formula
- C13H8O
- Chemical Grade
- Reagent
- CAS Number
- 486-25-9
- Chemical Container Type
- Bottle
- Shelf Life
- 24 mo
Dimensions
- Chemical Container Size
- 25 g
Description
Fluorenone, CAS Number 486-25-9, Molecular Weight F.W. 180.21, Chemical Formula C13H8O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.