Frc Amnm Slft, Ddcahydrt, Crs, Rgt, ACS, 25g
- Mfr # F1005-25GM
- Zoro # G8008502
product price:Â
$
62.15
/ea
Key Features
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Formula
FeNH4(SO4)2 x 12H2O
CAS Number
7783-83-7
Shelf Life
24 mo
Molecular Weight
482.2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F1005-25GM
- Zoro #
- G8008502
- UPC #
- -
- Country of Origin
- United States
- Item
- Ferric Ammonium Sulfate, Dodecahydrate, Crystal, Reagents, ACS
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Chemical Formula
- FeNH4(SO4)2 x 12H2O
- CAS Number
- 7783-83-7
- Shelf Life
- 24 mo
- Molecular Weight
- 482.2
- Chemical Grade
- ACS
- Chemical Container Type
- Bottle
- Chemical Container Material
- Plastic
Dimensions
- Chemical Container Size
- 25 g
Description
Ferric Ammonium Sulfate, Dodecahydrate, Crystal, Reagent, ACS, CAS Number 7783-83-7, Molecular Weight 482.2, Chemical Formula FeNH4(SO4)2 x 12H2O, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.