Shop SPECTRUM
See all product information
Create Account
Formic Acid, 100mL
- Mfr # F1090-100ML49
- Zoro # G7984431
product price:Â
$
80.79
/ea
Key Features
Shelf Life
24 mo
CAS Number
64-18-6
Chemical Formula
CH2O2
Shipping Restrictions
UN1779, Formic Acid, 8 (3), PG II
Chemical Container Size
100 mL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F1090-100ML49
- Zoro #
- G7984431
- UPC #
- -
- Country of Origin
- United States
- Item
- Formic Acid
- Shelf Life
- 24 mo
- CAS Number
- 64-18-6
- Chemical Formula
- CH2O2
- Shipping Restrictions
- UN1779, Formic Acid, 8 (3), PG II
- Molecular Weight
- 46.03
- Concentration
- 88 %
- Chemical Container Material
- Amber Glass
- Chemical Container Type
- Bottle
- Chemical Grade
- ACS
- Container Type
- Bottle
- Application
- Commercial
- Color
- Colorless
- Product Type
- Formic Acid
- Form
- Liquid
- Container Material
- Amber Glass
- REMOVE - Previous PI Node
- F
- Quantity
- 100
- Volume
- 100 mL
- Storage Temperature - Maximum
- 22 Degrees C
- Storage Temperature - Minimum
- 20 Degrees C
- Calibration Certificate
- No
Description
Formic Acid, Concentration 88 Percent, CAS Number 64-18-6, Molecular Weight 46.03, Chemical Formula CH2O2, APHA Not Applicable, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 100 mL, Chemical Family Type Acid, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions UN1779, Formic Acid, 8 (3), PG II, Standards Not Applicable, Special Information Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.