Shop SPECTRUM
See all product information
Create Account
Formic Acid, 20L
- Mfr # F1089-20LT56
- Zoro # G7903511
product price:Â
$
1,618.99
/ea
Free Shipping & Returns
Key Features
Chemical Formula
CH2O2
Chemical Container Type
Drum
CAS Number
64-18-6
Chemical Container Material
Plastic
Chemical Grade
ACS
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F1089-20LT56
- Zoro #
- G7903511
- UPC #
- -
- Country of Origin
- United States
- Item
- Formic Acid
- Chemical Formula
- CH2O2
- Chemical Container Type
- Drum
- CAS Number
- 64-18-6
- Chemical Container Material
- Plastic
- Chemical Grade
- ACS
- Shipping Restrictions
- UN1779, Formic acid, 8 (3), PG II
- Molecular Weight
- 46.03
- Shelf Life
- 24 mo
- Color
- Colorless
- Container Type
- Drum
- Application
- Commercial
- Product Type
- Formic Acid
- Container Material
- Plastic
- Form
- Liquid
- Concentration
- 96 %
- Quantity
- 20
- Volume
- 20 L
- REMOVE - Previous PI Node
- F
- Storage Temperature - Minimum
- 20 Degrees C
- Storage Temperature - Maximum
- 22 Degrees C
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 20 L
Description
Formic Acid, Concentration 96 Percent, CAS Number 64-18-6, Molecular Weight 46.03, Chemical Formula CH2O2, Chemical Container Material Plastic, Chemical Container Type Drum, Chemical Grade ACS, Chemical Container Size 20 L, Chemical Family Type Acid, Shelf Life 24 mo, Shipping Restrictions UN1779, Formic acid, 8 (3), PG II, Standards Not Applicable, Special Information Not Applicable
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.