Shop SPECTRUM
See all product information
Create Account
Sodium Fluoride, Powder, USP, EP, BP, 12kg
- Mfr # SO167-12KG18
- Zoro # G8050338
product price:Â
$
2,034.99
/ea
Free Shipping & Returns
Key Features
CAS Number
7681-49-4
Chemical Formula
NaF
Chemical Grade
BP, EP, USP
Chemical Container Material
Plastic
Shipping Restrictions
UN1690 Sodium Fluoride Solid 6.1 PG III
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SO167-12KG18
- Zoro #
- G8050338
- UPC #
- -
- Country of Origin
- United States
- Item
- Sodium Fluoride
- CAS Number
- 7681-49-4
- Chemical Formula
- NaF
- Chemical Grade
- BP, EP, USP
- Chemical Container Material
- Plastic
- Shipping Restrictions
- UN1690 Sodium Fluoride Solid 6.1 PG III
- Chemical Container Type
- Drum
- Shelf Life
- 36 mo
- Molecular Weight
- 41.99
- Color
- Colorless
- Container Type
- Drum
- Application
- Analytical Testing Labs
- Product Type
- Sodium Fluoride
- Form
- Powder
- Container Material
- Plastic
- Quantity
- 12
- Storage Temperature - Minimum
- 20 Degrees C
- REMOVE - Previous PI Node
- S
- Volume
- 12 kg
- Storage Temperature - Maximum
- 22 Degrees C
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 12 kg
Description
Sodium Fluoride, Concentration Not Applicable, CAS Number 7681-49-4, Molecular Weight 41.99, Chemical Formula NaF, Chemical Container Material Plastic, Chemical Container Type Drum, Chemical Grade BP, EP, USP, Chemical Container Size 12 kg, Chemical Family Type Reagent, Shelf Life 36 mo, Shipping Restrictions UN1690 Sodium Fluoride Solid 6.1 PG III, Standards Not Applicable, Special Information Not Applicable
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.