Formic Acid, 96 Pct, Rgnt, ACS, 100mL
- Mfr # F1089-100ML
- Zoro # G8046147
product price:Â
$
70.19
/ea
Key Features
Shelf Life
24 mo
CAS Number
64-18-6
Molecular Weight
46.03
Chemical Grade
ACS
Shipping Restrictions
UN1779, Formic Acid, 8, PG II
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F1089-100ML
- Zoro #
- G8046147
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Chemical Container Size
- 100 mL
Details
- Item
- Formic Acid
- Shelf Life
- 24 mo
- CAS Number
- 64-18-6
- Molecular Weight
- 46.03
- Chemical Grade
- ACS
- Shipping Restrictions
- UN1779, Formic Acid, 8, PG II
- Concentration
- 96 %
- Chemical Container Type
- Bottle
- Chemical Container Material
- Amber Glass
- Chemical Formula
- CH2O2
- Container Type
- Bottle
- Application
- Commercial
- Color
- Colorless
- Product Type
- Formic Acid
- Container Material
- Amber Glass
- Form
- Liquid
- Storage Temperature - Minimum
- 20 Degrees C
- Storage Temperature - Maximum
- 22 Degrees C
- Volume
- 100 mL
- Quantity
- 100
- REMOVE - Previous PI Node
- F
- Calibration Certificate
- No
- Wire Color
- Colorless
Description
Formic Acid, Concentration 96 Percent, CAS Number 64-18-6, Molecular Weight 46.03, Chemical Formula CH2O2, APHA Not Applicable, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 100 mL, Chemical Family Type Acid, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions UN1779, Formic Acid, 8, PG II, Standards Not Applicable, Special Information Not Applicable
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
CA, PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.