Frc Ntrt, Nnahydrt, Crstl, Rgnt, ACS, PK6
- Mfr # F1030-125GM-CS6
- Zoro # G8031891
product price:Â
$
271.99
/pk of 6, $45.33/ea
Free Shipping & Returns
Key Features
Chemical Grade
ACS
Chemical Formula
Fe(NO3)3 x 9H2O
Chemical Container Size
125 g
Shipping Restrictions
UN1466, Ferric Nitrate, 5.1, PG III
Chemical Container Type
Bottle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F1030-125GM-CS6
- Zoro #
- G8031891
- UPC #
- -
- Country of Origin
- United States
- Item
- Ferric Nitrate, Nonahydrate, Crystal, Reagents, ACS
- Chemical Grade
- ACS
- Chemical Formula
- Fe(NO3)3 x 9H2O
- Shipping Restrictions
- UN1466, Ferric Nitrate, 5.1, PG III
- Chemical Container Type
- Bottle
- Shelf Life
- 24 mo
- CAS Number
- 7782-61-8
- Molecular Weight
- 404
- Chemical Container Material
- Plastic
Dimensions
- Chemical Container Size
- 125 g
Description
Ferric Nitrate, Nonahydrate, Crystal, Reagents, ACS, CAS Number 7782-61-8, Molecular Weight 404, Chemical Formula Fe(NO3)3 x 9H2O, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 125 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN1466, Ferric Nitrate, 5.1, PG III, Package Quantity 6
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.