Shop SPECTRUM
See all product information
Create Account
Frus Amnm Slft, hxahyd, Crs, Rgt, ACS, PK4
- Mfr # F1050-2.5KG-CS4
- Zoro # G8047258
product price:Â
$
2,835.99
/pk of 4, $709.00/ea
Free Shipping & Returns
Key Features
Chemical Grade
ACS
Molecular Weight
392.14
Chemical Container Type
Bottle
Shipping Restrictions
Chemical Not Regulated For Transport
CAS Number
7783-85-9
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F1050-2.5KG-CS4
- Zoro #
- G8047258
- UPC #
- -
- Country of Origin
- United States
- Item
- Ferrous Ammonium Sulfate, Hexahydrate, Crystal, Reagents, ACS
- Chemical Grade
- ACS
- Molecular Weight
- 392.14
- Chemical Container Type
- Bottle
- Shipping Restrictions
- Chemical Not Regulated For Transport
- CAS Number
- 7783-85-9
- Shelf Life
- 24 mo
- Chemical Formula
- Fe(NH4)2(SO4)2 x 6H2O
- Chemical Container Material
- Amber Glass
Dimensions
- Chemical Container Size
- 2.5 kg
Description
Ferrous Ammonium Sulfate, Hexahydrate, Crystal, Reagent, ACS, CAS Number 7783-85-9, Molecular Weight 392.14, Chemical Formula Fe(NH4)2(SO4)2 x 6H2O, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 2.5 kg, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Package Quantity 4
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.