Gallic Acid, 500g, CAS 149-91-7
- Mfr # G1034-500GM
- Zoro # G7946169
product price:Â
$
442.99
/ea
Free Shipping & Returns
Key Features
Chemical Grade
Reagent
Molecular Weight
170.12
Chemical Container Material
Amber Glass
Chemical Formula
C6H2(OH)3COOH
Chemical Container Size
500 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- G1034-500GM
- Zoro #
- G7946169
- UPC #
- -
- Country of Origin
- United States
- Item
- Gallic Acid
- Chemical Grade
- Reagent
- Molecular Weight
- 170.12
- Chemical Container Material
- Amber Glass
- Chemical Formula
- C6H2(OH)3COOH
- CAS Number
- 149-91-7
- Shelf Life
- 24 mo
- Concentration
- 100%
- Chemical Container Type
- Bottle
Dimensions
- Chemical Container Size
- 500 g
Description
Gallic Acid, Concentration 100 Percent, CAS Number 149-91-7, Molecular Weight 170.12, Chemical Formula C6H2(OH)3COOH, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Chemical Family Type Acids, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.