Shop SPECTRUM
See all product information
Create Account
Guanidinoacetic Acid, 25g, Amber Glass
- Mfr # G3327-25GM
- Zoro # G7954499
product price:Â
$
89.59
/ea
Key Features
Molecular Weight
117.1
Chemical Container Material
Amber Glass
CAS Number
352-97-6
Shelf Life
24 mo
Chemical Grade
Reagent
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- G3327-25GM
- Zoro #
- G7954499
- UPC #
- -
- Country of Origin
- United States
- Item
- Guanidinoacetic Acid
- Molecular Weight
- 117.1
- Chemical Container Material
- Amber Glass
- CAS Number
- 352-97-6
- Shelf Life
- 24 mo
- Chemical Grade
- Reagent
- Chemical Formula
- C3H7N3O2
- Concentration
- 100%
- Chemical Container Type
- Bottle
Dimensions
- Chemical Container Size
- 25 g
Description
Guanidinoacetic Acid, Concentration 100 Percent, CAS Number 352-97-6, Molecular Weight 117.1, Chemical Formula C3H7N3O2, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.