Shop SPECTRUM
See all product information
Create Account
Gelatin, Pwdr, NF, 2.5kg
- Mfr # GE105-2.5KG
- Zoro # G7944382
product price:Â
$
519.99
/ea
Free Shipping & Returns
Key Features
Special Information
Product Obtained By The Partial Hydrolysis Of Collagen Derived From The Skin, White Connective Tissue And Bones Of Animals
CAS Number
9000-70-8
Shelf Life
24 mo
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Container Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GE105-2.5KG
- Zoro #
- G7944382
- UPC #
- -
- Country of Origin
- United States
- Item
- Gelatin, Powder, NF
- Special Information
- Product Obtained By The Partial Hydrolysis Of Collagen Derived From The Skin, White Connective Tissue And Bones Of Animals
- CAS Number
- 9000-70-8
- Shelf Life
- 24 mo
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Chemical Container Material
- Plastic
- Chemical Grade
- NF
- Chemical Container Type
- Drum
Dimensions
- Chemical Container Size
- 2.5 kg
Description
Gelatin, Powder, NF, CAS Number 9000-70-8, Chemical Container Material Plastic, Chemical Container Type Drum, Chemical Grade NF, Chemical Container Size 2.5 kg, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Special Information Product Obtained By The Partial Hydrolysis Of Collagen Derived From The Skin, White Connective Tissue And Bones Of Animals
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
CA, PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.