Shop SPECTRUM
See all product information
Create Account
Glycerol 1, 2-Carbonate, 25g, CAS 931-40-8
- Mfr # G1488-25GM
- Zoro # G8057292
product price:Â
$
112.99
/ea
Free Shipping & Returns
Key Features
Chemical Formula
C4H6O4
CAS Number
931-40-8
Concentration
100 %
Shelf Life
24 mo
Chemical Container Type
Bottle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- G1488-25GM
- Zoro #
- G8057292
- UPC #
- -
- Country of Origin
- United States
- Item
- Glycerol 1,2-Carbonate
- Chemical Formula
- C4H6O4
- CAS Number
- 931-40-8
- Concentration
- 100 %
- Shelf Life
- 24 mo
- Chemical Container Type
- Bottle
- Chemical Container Material
- Amber Glass
- Chemical Grade
- Lab
- Molecular Weight
- 118.09
- Color
- Colorless
- Application
- Analytical Testing Labs
- Container Type
- Bottle
- Product Type
- Glycerol 1,2-Carbonate
- Container Material
- Amber Glass
- Form
- Liquid
- Shipping Restrictions
- Chemical Not Regulated For Transport
- REMOVE - Previous PI Node
- G
- Storage Temperature - Minimum
- 20 Degrees C
- Storage Temperature - Maximum
- 22 Degrees C
- Volume
- 25 g
- Quantity
- 25
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 25 g
Description
Glycerol 1,2-Carbonate, Concentration 100 Percent, CAS Number 931-40-8, Molecular Weight 118.09, Chemical Formula C4H6O4, APHA Not Applicable, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 25 g, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Not Applicable
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.