Glcl Acetic Acid, USP, 20L Plas

  • Mfr # AC110-20LTPL
  • Zoro # G8032932
product price: 
$
425.99
/ea
Free Shipping & Returns

Key Features

Molecular Weight
60.05
Chemical Formula
C2H4O2
Chemical Container Material
Plastic
Chemical Grade
USP
Shipping Restrictions
UN2789, Acetic Acid, Glacial, 8 (3), PG II
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
AC110-20LTPL
Zoro #
G8032932
UPC #
-
Country of Origin
United States
Item
Acetic Acid
Molecular Weight
60.05
Chemical Formula
C2H4O2
Chemical Container Material
Plastic
Chemical Grade
USP
Shipping Restrictions
UN2789, Acetic Acid, Glacial, 8 (3), PG II
Chemical Container Type
Drum
CAS Number
64-19-7
Shelf Life
24 mo
Color
Colorless
Application
Analytical Testing Labs
Container Type
Drum
Product Type
Acetic Acid
Features
Hygroscopic
Container Material
Plastic
Special Information
Hygroscopic
Form
Liquid
Volume
20 L
Storage Temperature - Maximum
22 Degrees C
Quantity
20
REMOVE - Previous PI Node
G
Storage Temperature - Minimum
20 Degrees C
Calibration Certificate
No
Chemical Properties
Glacial
Wire Color
Colorless

Dimensions

Chemical Container Size
20 L

Description

Acetic Acid - Glacial, Concentration Not Applicable, CAS Number 64-19-7, Molecular Weight 60.05, Chemical Formula C2H4O2, Chemical Container Material Plastic, Chemical Container Type Drum, Chemical Grade USP, Chemical Container Size 20 L, Chemical Family Type Acid, Shelf Life 24 mo, Shipping Restrictions UN2789, Acetic Acid, Glacial, 8 (3), PG II, Standards Not Applicable, Special Information Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews