Glyceryl Monostearate, 2.5kg, Poly
- Mfr # GL141-2.5KG
- Zoro # G8068632
product price:Â
$
409.99
/ea
Free Shipping & Returns
Key Features
Shelf Life
24 mo
Chemical Container Material
Plastic
Chemical Grade
Lab
Concentration
100%
Chemical Container Type
Drum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GL141-2.5KG
- Zoro #
- G8068632
- UPC #
- -
- Country of Origin
- United States
- Item
- Glyceryl Monostearate
- Shelf Life
- 24 mo
- Chemical Container Material
- Plastic
- Chemical Grade
- Lab
- Concentration
- 100%
- Chemical Container Type
- Drum
- CAS Number
- 31566-31-1
Dimensions
- Chemical Container Size
- 2.5 kg
Description
Glyceryl Monostearate, Concentration 100 Percent, CAS Number 31566-31-1, Chemical Container Material Plastic, Chemical Container Type Drum, Chemical Grade Lab, Chemical Container Size 2.5 kg, Chemical Family Type Bases, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.