Shop SPECTRUM
See all product information
Create Account
Glycine, Reagent, ACS, 100g
- Mfr # GL158-100GM06
- Zoro # G7991361
product price:Â
$
62.39
/ea
Key Features
Form
Powder
Shelf Life
24 mo
Chemical Grade
ACS
Chemical Formula
C2H5NO2
Chemical Container Type
Bottle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GL158-100GM06
- Zoro #
- G7991361
- UPC #
- -
- Country of Origin
- United States
- Item
- Glycine
- Form
- Powder
- Shelf Life
- 24 mo
- Chemical Grade
- ACS
- Chemical Formula
- C2H5NO2
- Chemical Container Type
- Bottle
- CAS Number
- 56-40-6
- Molecular Weight
- 75.07
- Chemical Container Material
- Plastic
- Color
- Colorless
- Application
- Analytical Testing Labs
- Container Type
- Bottle
- Product Type
- Glycine
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Container Material
- Plastic
- Volume
- 100 g
- REMOVE - Previous PI Node
- G
- Storage Temperature - Maximum
- 22 Degrees C
- Storage Temperature - Minimum
- 20 Degrees C
- Quantity
- 100
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 100 g
Description
Glycine, Concentration Not Applicable, CAS Number 56-40-6, Molecular Weight 75.07, Chemical Formula C2H5NO2, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 100 g, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Not Applicable
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.