Shop SPECTRUM
See all product information
Create Account
Glycine, USP, 12kg
- Mfr # AM125-12KG
- Zoro # G8021461
product price:Â
$
1,180.99
/ea
Free Shipping & Returns
Key Features
Shelf Life
36 mo
Molecular Weight
75.07
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Container Size
12 kg
Chemical Formula
C2H5NO2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AM125-12KG
- Zoro #
- G8021461
- UPC #
- -
- Country of Origin
- United States
- Item
- Glycine
- Shelf Life
- 36 mo
- Molecular Weight
- 75.07
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Chemical Formula
- C2H5NO2
- Chemical Grade
- USP
- Chemical Container Material
- Plastic
- Chemical Container Type
- Drum
- CAS Number
- 56-40-6
- Container Type
- Drum
- Application
- Analytical Testing Labs
- Color
- Colorless
- Product Type
- Glycine
- Container Material
- Plastic
- Form
- Powder
- Quantity
- 12
- REMOVE - Previous PI Node
- G
- Volume
- 12 kg
- Storage Temperature - Minimum
- 20 Degrees C
- Storage Temperature - Maximum
- 22 Degrees C
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 12 kg
Description
Glycine, Concentration Not Applicable, CAS Number 56-40-6, Molecular Weight 75.07, Chemical Formula C2H5NO2, Chemical Container Material Plastic, Chemical Container Type Drum, Chemical Grade USP, Chemical Container Size 12 kg, Chemical Family Type Acid, Shelf Life 36 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Not Applicable
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.