Guanidine Hydrchlrd, Biotc, 2.5kg
- Mfr # GU103-2.5KG
- Zoro # G8027947
product price:Â
$
1,359.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Material
Plastic
Molecular Weight
95.53
Chemical Container Type
Drum
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Formula
CH5N3 x HCl
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GU103-2.5KG
- Zoro #
- G8027947
- UPC #
- -
- Country of Origin
- United States
- Item
- Guanidine Hydrochloride, Biotech Grade
- Chemical Container Material
- Plastic
- Molecular Weight
- 95.53
- Chemical Container Type
- Drum
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Chemical Formula
- CH5N3 x HCl
- Shelf Life
- 24 mo
- Special Information
- For Protein Denaturation And Nucleic Acid Purification
- CAS Number
- 50-01-1
- Chemical Grade
- Purified
Dimensions
- Chemical Container Size
- 2.5 kg
Description
Guanidine Hydrochloride, Biotech Grade, CAS Number 50-01-1, Molecular Weight 95.53, Chemical Formula CH5N3 x HCl, Chemical Container Material Plastic, Chemical Container Type Drum, Chemical Grade Purified, Chemical Container Size 2.5 kg, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Special Information For Protein Denaturation And Nucleic Acid Purification
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.