Guanidine Hydrchlrd, Biotc, 500g
- Mfr # GU103-500GM
- Zoro # G7986470
product price:
$
449.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Type
Bottle
Chemical Container Material
Amber Glass
Chemical Container Size
500 g
Shipping Restrictions
Chemical Not Regulated For Transport
Special Information
Hygroscopic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GU103-500GM
- Zoro #
- G7986470
- UPC #
- -
- Country of Origin
- United States
- Item
- Guanidine Hydrochloride
- Chemical Container Type
- Bottle
- Chemical Container Material
- Amber Glass
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Special Information
- Hygroscopic
- Chemical Grade
- Lab
- Shelf Life
- 24 mo
- Chemical Formula
- CH5N3¿HCl
- Molecular Weight
- 95.53
- CAS Number
- 50-01-1
- Color
- Colorless
- Container Type
- Bottle
- Application
- Biochemical Research and Analysis
- Product Type
- Guanidine Hydrochloride
- Container Material
- Amber Glass
- Features
- Hygroscopic
- Form
- Powder
- Storage Temperature - Maximum
- 22 Degrees C
- Quantity
- 500
- Storage Temperature - Minimum
- 20 Degrees C
- REMOVE - Previous PI Node
- G
- Volume
- 500 g
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 500 g
Description
Guanidine Hydrochloride, Concentration Not Applicable, CAS Number 50-01-1, Molecular Weight 95.53, Chemical Formula CH5N3¿HCl, APHA Not Applicable, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 g, Chemical Family Type Inorganic, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Hygroscopic
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.