Shop SPECTRUM
See all product information
Create Account
Triphosphate, Sodium Salt, 500mg
- Mfr # G2240-500MG
- Zoro # G7996340
product price:Â
$
706.99
/ea
Free Shipping & Returns
Key Features
Chemical Grade
Reagent
Concentration
100%
Chemical Formula
C10H15N5NaO14P3
Molecular Weight
545.16
CAS Number
36051-31-7
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- G2240-500MG
- Zoro #
- G7996340
- UPC #
- -
- Country of Origin
- United States
- Item
- Guanosine 5'-Triphosphate, Sodium Salt
- Chemical Grade
- Reagent
- Concentration
- 100%
- Chemical Formula
- C10H15N5NaO14P3
- Molecular Weight
- 545.16
- CAS Number
- 36051-31-7
- Chemical Container Type
- Bottle
- Shelf Life
- 24 mo
- Chemical Container Material
- Amber Glass
Dimensions
- Chemical Container Size
- 500 mg
Description
Guanosine 5'-Triphosphate, Sodium Salt, Concentration 100 Percent, CAS Number 36051-31-7, Molecular Weight 545.16, Chemical Formula C10H15N5NaO14P3, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 mg, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.