Shop SPECTRUM

H2O2, 35 Pct Sltn, Technical, 4L

  • Mfr # H1075-4LT
  • Zoro # G8035032

product price: 
$
304.99
/ea
Free Shipping & Returns

Key Features

Shelf Life
24 mo
Molecular Weight
34.01
Shipping Restrictions
UN2014, Hydrogen Peroxide, Aqueous Solution, 5.1, PG II
Special Information
Refrigerate
Chemical Grade
Lab
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
H1075-4LT
Zoro #
G8035032
UPC #
-
Country of Origin
United States
Item
Hydrogen Peroxide
Shelf Life
24 mo
Molecular Weight
34.01
Shipping Restrictions
UN2014, Hydrogen Peroxide, Aqueous Solution, 5.1, PG II
Special Information
Refrigerate
Chemical Grade
Lab
Chemical Container Material
Plastic
Chemical Container Type
Jug
CAS Number
7722-84-1
Concentration
35 %
Chemical Formula
H2O2
Application
Industrial, Research Purpose
Color
Colorless
Container Type
Jug
Product Type
Hydrogen Peroxide
Container Material
Plastic
Form
Liquid
Features
Refrigerate
Volume
4 L
Storage Temperature - Minimum
0 Degrees C
Quantity
1
REMOVE - Previous PI Node
H
Storage Temperature - Maximum
10 Degrees C
Calibration Certificate
No
Wire Color
Colorless

Dimensions

Chemical Container Size
4 L

Description

Hydrogen Peroxide, Concentration 35 Percent, CAS Number 7722-84-1, Molecular Weight 34.01, Chemical Formula H2O2, APHA Not Applicable, Chemical Container Material Plastic, Chemical Container Type Jug, Chemical Grade Lab, Chemical Container Size 4 L, Chemical Family Type Solution, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions UN2014, Hydrogen Peroxide, Aqueous Solution, 5.1, PG II, Standards Not Applicable, Special Information Refrigerate

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CA, PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.